Gannon 3 Light Outdoor Post Mounted Fixture, 12in. W x 125.5in. H, Black

  • Mfr # 5008PHXLR-519P-BK

  • Zoro # G912668647


product price:  $1,052.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Lens Material
Glass
Height
125.5 in
Bulb Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHXLR-519P-BK
Zoro #
G912668647
UPC #
685659198287
Country of Origin
China

Dimensions

Height
125.5 in
Width
12 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Lens Material
Glass
Bulb Type
Candelabra
Watts
60W
Series
Gannon
Standards
UL/ CUL Certified
Dimmable
Dimmable
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Crisp and clean in profile, elongated lines add updated allure to this traditional three-light outdoor post light. Its classic lantern profile is defined with a durable Coastal black finish, with beveled glass panels that add richness and depth. It's the perfect choice for a front walk, adding curb appeal to your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.