This item is Discontinued.

Z-Lite Gantt 1 Light Mini Pendant, Brushed Nickel And Seedy 3002MP-BN

Gantt 1 Light Mini Pendant, Brushed Nickel And Seedy (Discontinued)

  • Mfr # 3002MP-BN
  • Zoro # G605841012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002MP-BN
Zoro #
G605841012
UPC #
685659074031
Country of Origin
China

Dimensions

Height
12.75"
Length
4.75"
Width
4.75"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Series
Gantt
Material
Steel
Watts
60
Rated Location
Dry
Shade Finish
Seedy
Bulb Base
Medium

Description

Clean and linear parallel beams aligned atop give the Gantt collection its unique presence. To complete the look, Seedy Glass panels pair beautifully with a Vintage Brass finish, creating a transitional statement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.