This item is Discontinued.

Z-Lite Gantt 1 Light Mini Pendant, Vintage Brass And Seedy 3002MP-VBRS

Gantt 1 Light Mini Pendant, Vintage Brass And Seedy (Discontinued)

  • Mfr # 3002MP-VBRS
  • Zoro # G205841009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002MP-VBRS
Zoro #
G205841009
UPC #
685659076516
Country of Origin
China

Dimensions

Height
4.75"
Width
4.75"

Details

Number of Lights
1
Shade Material
Glass
Item
Mini Pendant
Finish
Vintage Brass
Watts
60
Material
Steel
Series
Gantt

Description

Clean and linear parallel beams aligned atop give the Gantt collection its unique presence. To complete the look, Seedy Glass panels pair beautifully with a Vintage Brass finish, creating a transitional statement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.