This item is Discontinued.

Z-Lite Gantt 6 Light Island/Billiard, Brushed Nickel And Seedy 3002-42BN

Gantt 6 Light Island/Billiard, Brushed Nickel And Seedy (Discontinued)

  • Mfr # 3002-42BN
  • Zoro # G505841983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002-42BN
Zoro #
G505841983
UPC #
685659074017
Country of Origin
China

Dimensions

Width
8"
Height
9.38"
Length
41.5"
Canopy Dimensions
24-1/4 in x 4-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Series
Gantt
Housing Material
Steel
Style
contemporary; eclectic; transitional; fusion
Number of Lights
6
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Seedy

Description

Clean and linear parallel beams aligned atop give the Gantt collection its unique presence. To complete the look, Seedy Glass panels pair beautifully with a Vintage Brass finish, creating a transitional statement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.