This item is Discontinued.

Z-Lite Gaspar 5 Light Vanity, Bronze And Clear Seedy 1928-5V-BRZ

Gaspar 5 Light Vanity, Bronze And Clear Seedy (Discontinued)

  • Mfr # 1928-5V-BRZ
  • Zoro # G205834407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1928-5V-BRZ
Zoro #
G205834407
UPC #
685659084672
Country of Origin
China

Dimensions

Height
10.5"
Length
6.5"
Width
40"
Canopy Dimensions
9-1/2 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Series
Gaspar
Dimmable
Yes
Lamp Watts
100
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

Introduce a touch of industrial-inspired design to a new or remodeled bath space. Ideal for a contemporary scheme, this five-light vanity light offers a gorgeous bronze finish on its steel frame and illuminates nicely with four romantic clear seedy glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.