This item is Discontinued.

Z-Lite Geist 4 Light Wall Sconce, Bronze Gold & Bronze Gold 446-4S-BZGD

Geist 4 Light Wall Sconce, Bronze Gold & Bronze Gold (Discontinued)

  • Mfr # 446-4S-BZGD
  • Zoro # G305841428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446-4S-BZGD
Zoro #
G305841428
UPC #
685659071283
Country of Origin
China

Dimensions

Height
24"
Width
10.5"
Length
5"
Canopy Dimensions
7-1/2 in x 24 in

Details

Dimmable
Yes
Finish
Bronze Gold
Item
Wall Sconce
Standards
CUL/cETLu
Series
Geist
Lamp Watts
60
Housing Material
Steel
Rated Location
Damp
Frame Material
Steel
Bulb Base
Candelabra
Number of Lights
4

Description

Straight lines and gentle curves are the signature of the Geist collection. Raw but refined, the Geist family of fixtures perfect for transitional decor. Vintage bulbs (included) compliment the Bronze outer strips and Golden coloured fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.