This item is Discontinued.

Z-Lite Geist 5 Light Pendant, Bronze Gold & Bronze Gold 446-20BZGD

Geist 5 Light Pendant, Bronze Gold & Bronze Gold (Discontinued)

  • Mfr # 446-20BZGD
  • Zoro # G805841430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446-20BZGD
Zoro #
G805841430
UPC #
685659071252
Country of Origin
China

Dimensions

Height
14.5"
Width
20.5"

Details

Number of Lights
5
Shade Material
Steel
Item
Pendant
Finish
Bronze Gold
Material
Steel
Watts
100
Series
Geist

Description

Straight lines and gentle curves are the signature of the Geist collection. Raw but refined, the Geist family of fixtures perfect for transitional decor. Vintage bulbs (included) compliment the Bronze outer strips and Golden coloured fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.