This item is Discontinued.

Z-Lite Genesis Outdoor LED Chain Hung Light, Black And Clear Seedy 552CHB-BK-LED

Genesis Outdoor LED Chain Hung Light, Black And Clear Seedy (Discontinued)

  • Mfr # 552CHB-BK-LED
  • Zoro # G105842038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552CHB-BK-LED
Zoro #
G105842038
UPC #
685659047424
Country of Origin
China

Dimensions

Length
11.625"
Width
11.625"
Height
18.125"
Chain Length
30"
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Shade Material
Glass
Light Bulb Wattage
14 W
Series
Genesis
UL Listed
CUL/cETLu
Frame Material
Aluminum
Frame Finish
Black
Style
contemporary; urban
Color Temperature
2700K
Rated Location
Wet
Delivered Lumens
527
Source Lumens
1120
Shade Finish
Clear Seedy
Color Rendering Index
Greater than 80

Description

Stylish and energy efficient defines these LED lanterns. Cast aluminum fixtures finished in black with clear seedy glass, paired with LED technology delivers a traditional look with modern efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.