This item is Discontinued.

Z-Lite Genesis Outdoor LED Wall Light, Black And Clear Seedy 552B-BK-LED

Genesis Outdoor LED Wall Light, Black And Clear Seedy (Discontinued)

  • Mfr # 552B-BK-LED
  • Zoro # G205836296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552B-BK-LED
Zoro #
G205836296
UPC #
685659047370
Country of Origin
China

Dimensions

Width
11.625"
Height
19.375"

Details

Item
Outdoor Wall Sconce
Series
Genesis
Watts
14
Finish
Black
Housing Material
Aluminum

Description

Stylish and energy efficient defines these LED lanterns. Cast aluminum fixtures finished in black with clear seedy glass, paired with LED technology delivers a traditional look with modern efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.