This item is Discontinued.

Z-Lite Genesis Outdoor LED Wall Light, Black And Clear Seedy 552S-BK-LED

Genesis Outdoor LED Wall Light, Black And Clear Seedy (Discontinued)

  • Mfr # 552S-BK-LED
  • Zoro # G305836301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552S-BK-LED
Zoro #
G305836301
UPC #
685659047356
Country of Origin
China

Dimensions

Width
6"
Height
10.125"
Length
7.5"
Canopy Dimensions
6-1/2 in x 4-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Genesis
Watts
6
Finish
Black
Standards
CUL/cETLu
CRI
CRI>80
Housing Material
Aluminum
Color Temperature
2700K
Source Lumens
480
Delivered Lumens
212
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Seedy
Number of Lights
1
Bulb Base
LED-Integrated

Description

Stylish and energy efficient defines these LED lanterns. Cast aluminum fixtures finished in black with clear seedy glass, paired with LED technology delivers a traditional look with modern efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.