This item is Discontinued.

Z-Lite Genesis Outdoor LED Wall Light, Black And Clear Seedy 552XL-BK-LED

Genesis Outdoor LED Wall Light, Black And Clear Seedy (Discontinued)

  • Mfr # 552XL-BK-LED
  • Zoro # G505836385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552XL-BK-LED
Zoro #
G505836385
UPC #
685659047387
Country of Origin
China

Dimensions

Width
13.25"
Height
22"

Details

Item
Outdoor Wall Sconce
Series
Genesis
Watts
14
Finish
Black
Housing Material
Aluminum

Description

Stylish and energy efficient defines these LED lanterns. Cast aluminum fixtures finished in black with clear seedy glass, paired with LED technology delivers a traditional look with modern efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.