Zoro Homepage

Geo 1 Light Mini Pendant, Matte Black

  • Mfr # 918MP-MB-CH

  • Zoro # G105840720


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
11.75"
Number of Lights
1
Style
Contemporary, Modern, Geometric Architectural
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918MP-MB-CH
Zoro #
G105840720
UPC #
685659145328
Country of Origin
China

Dimensions

Height
12.25"
Length
11.75"
Width
11.75"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Contemporary, Modern, Geometric Architectural
Shade Material
Steel
Item
Mini Pendant
Finish
Matte Black + Chrome
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Series
Geo
Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Matte Black

Description

Fully energizing in its sleek geometric silhouette, this one-light mini-pendant delivers sophistication and contemporary verve in a modern nook or reading space. Follow the angles of an open cage-like frame fashioned from two-tone finish metal in Matte Black and Chrome, and a stylish symmetrical aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.