
Gianna Chandelier, 5-Light, 26 In.W x 15.75 In.H, Modern Gold/White
Mfr # 7509-5-26MGLD
Zoro # G111799296
product price:Â $362.00
/ea
Free Shipping & Returns
Key Features
Collection
Gianna
Height
15.75 in
Lamp Watts
60
Dimmable
Yes
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7509-5-26MGLD
Zoro #
G111799296
UPC #
685659189308
Country of Origin
China
Dimensions
Height
15.75 in
Width
26 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Item
Chandelier
Finish
Modern Gold
Collection
Gianna
Number of Lights
5
Lamp Watts
60
Dimmable
Yes
Standards
ETL
Bulb Base
Candelabra
Bulbs Included
No
Frame Material
Steel
Shade Finish/Color
White
Shade Material
Fabric
Location Rating
Damp
Description
Swooping arms define the minimalist simplicity of a modern five-light chandelier. Its classic elegance is enhanced with classic candlestick styling paired with a rich modern gold finish. Five shades are opaque white, offering diffused illumination and elegant ambiance over a dining table or living room sitting area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.