
Gianna Chandelier, 9-Light, 46 In.W x 28.25 In.H, Matte Black/White
Mfr # 7509-9-46MB
Zoro # G111799678
product price:Â $700.00
/eaKey Features
Dimmable
Yes
Lamp Watts
60
Height
28.25 in
Standards
ETL
Collection
Gianna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7509-9-46MB
Zoro #
G111799678
UPC #
685659189216
Country of Origin
China
Dimensions
Height
28.25 in
Width
46 in
Cord/Wire Length
170"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Details
Item
Chandelier
Finish
Matte Black
Dimmable
Yes
Lamp Watts
60
Number of Lights
9
Standards
ETL
Collection
Gianna
Shade Material
Fabric
Bulbs Included
No
Shade Finish/Color
White
Location Rating
Damp
Bulb Base
Candelabra
Frame Material
Steel
Description
Pared-down silhouetting creates a pleasing profile for a modern two-tier chandelier that's an exceptional choice over a dining table or staircase. Slim, sloping arms are delicate and minimal, while a matte black finish lends contrasting depth to youth contemporary living or dining room. Nine lights glow from behind opaque white shades, offering refined, true illumination and excellent ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.