
Gianna Wall Sconce, 1-Light, 5.5 In.W x 7.75 In.L x 10.25 In.H, Matte Black/White
Mfr # 7509-1S-MB
Zoro # G611799482
product price:Â $94.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Width
5.5 in
Dimmable
Yes
Standards
ETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7509-1S-MB
Zoro #
G611799482
UPC #
685659189377
Country of Origin
China
Dimensions
Height
10.25 in
Width
5.5 in
Length
7.75 in
Backplate Dimensions
5.125"L x 5.125"W
Details
Dimmable
Yes
Item
Wall Sconce
Standards
ETL
Lamp Included
No
Lamp Watts
60
Shade Finish/Color
White
Shade Material
Fabric
Frame Finish
Matte Black
Bulb Base
Candelabra
Location Rating
Damp
Frame Material
Steel
Collection
Gianna
Number of Lights
1
Description
Embrace timeless design with the simple curves of a modern one-light wall sconce. An opaque white shade delivers inviting ambiance in an entryway or living room, while a stately matte black finish adds distinction to a round wall plate and classic curved arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.