
Gideon Flush Mount, 1-Light, 12.5 In.W x 15 In.H, Matte Black/Etched Opal
Mfr # 1945F12-MB
Zoro # G211800106
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1945F12-MB
Zoro #
G211800106
UPC #
685659188387
Country of Origin
China
Dimensions
Width
12.5 in
Height
15 in
Canopy Dimensions
8.58"L x 8.58"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
No
Standards
CETL
Number of Lights
1
Collection
Gideon
Location Rating
Damp
Frame Material
Steel
Bulb Base
Medium
Shade Finish/Color
Etched Opal
Shade Material
Glass
Description
Artisanal craftsmanship harnesses the vintage charm of schoolhouse glass to create a chic silhouette for a modern one-light flush mount ceiling light. A delicately rounded, teardrop-style glass shade is crafted in etched opal glass, delivering timeless elegance that brims with versatility, complementing in casual and more formal living spaces. A matte black finish is crisp and elegant, complementing surrounding decor with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.