Zoro Homepage

Gideon Pendant, 1-Light, 10 In.W x 14.5 In.H, Matte Black/Etched Opal

  • Mfr # 1945P9-MB

  • Zoro # G411799385


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
10 in
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945P9-MB
Zoro #
G411799385
UPC #
685659188424
Country of Origin
China

Dimensions

Height
14.5 in
Width
10 in
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"

Details

Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Item
Pendant
Standards
CETL
Lamp Included
No
Lamp Watts
100
Dimmable
Yes
Shade Finish/Color
Etched Opal
Frame Finish
Matte Black
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp

Description

A chic silhouette is crafted with schoolhouse inspirations to bring vintage charm to a modern one-light pendant. Its timeless matte black finish complements in your kitchen or dining room, with the versatility to blend beautifully in a bedroom or den. Its teardrop-style shade is crafted from matte, etched opal glass to deliver soft, diffused illumination in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.