Zoro Homepage

Gideon Pendant, 1-Light, 12.5 In.W x 16 In.H, Matte Black/Etched Opal

  • Mfr # 1945P12-MB

  • Zoro # G811799404


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
12.5 in
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945P12-MB
Zoro #
G811799404
UPC #
685659188462
Country of Origin
China

Dimensions

Height
16 in
Width
12.5 in
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Chain Length
Rods: 6x12"+1x6"+1x3"

Details

Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Item
Pendant
Lamp Included
No
Lamp Watts
100
Standards
CETL
Dimmable
Yes
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Damp
Bulb Base
Medium
Shade Finish/Color
Etched Opal

Description

Schoolhouse inspired glass and a chic silhouette highlight a modern one-light pendant. Its timeless matte black finish complements in your kitchen or dining room, with the versatility to blend beautifully in a bedroom or den. Its teardrop-style shade is crafted from matte, etched opal glass to deliver soft, diffused illumination in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.