
Glacier Chandelier, 10-Light, 26.75 In.W x 11 In.H, Matte Black/Clear
Mfr # 1943P26-MB
Zoro # G511799247
product price:Â $948.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Lamp Watts
60
Width
26.75 in
Height
11 in
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1943P26-MB
Zoro #
G511799247
UPC #
685659181005
Country of Origin
China
Dimensions
Width
26.75 in
Height
11 in
Length
26.75"
Canopy Dimensions
5 x 5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Description
An enticing option for both modern and transitional spaces, this decadent fixture becomes a focal point in design and lighting. The Glacier round ten-light pendant delivers a gallery aesthetic with individual clear textured glass panels that emulate melting ice, a chic design with dramatic impact. Matte black finish steel is placed as a crown frame, providing tantalizing contrast and enhancing the gallery feel of a foyer, dining room, or main living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.