
Glacier Flush Mount, 3-Light, 12.5 In.W x 8 In.H, Modern Gold/Clear
Mfr # 1943F12-MGLD
Zoro # G311799614
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Length
12.5"
Height
8 in
Watts
60
Dimmable
Yes
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943F12-MGLD
Zoro #
G311799614
UPC #
685659180893
Country of Origin
China
Dimensions
Length
12.5"
Width
12.5 in
Height
8 in
Canopy Dimensions
11.42 x 11.42
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Housing Material
Steel
Number of Light Bulbs Required
3
Number of LEDs
Candelabra
Lamp Included
No
Series
Glacier
Standards
CUL/cETLu
Shade Finish
Clear
Shade Material
Glass
Rated Location
Damp
Shade Finish/Color
Clear
Location Rating
Damp
Number of Lights
3
Collection
Glacier
Bulb Base
Candelabra
Frame Material
Steel
Description
Gleaming metal and glass circle around compelling artistry to create a standout fixture perfect for both modern and transitional settings. The Glacier three-light flush mount ceiling light offers a decadent look of individual textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or entryway setting. Lush modern gold finish steel creates a chic frame and canopy, adding consistency in both style and finish and embellishing the optical delight accomplished when the fixture is illuminated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.