Zoro Homepage

Glacier Flush Mount, 5-Light, 16.75 In.W x 8 In.H, Matte Black/Clear

  • Mfr # 1943F16-MB

  • Zoro # G911799526


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Length
16.75"
Height
8 in
Watts
60
Dimmable
Yes
Number of LEDs
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943F16-MB
Zoro #
G911799526
UPC #
685659180909
Country of Origin
China

Dimensions

Length
16.75"
Width
16.75 in
Height
8 in
Canopy Dimensions
15.55 x 15.55

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Number of LEDs
Candelabra
Standards
CUL/cETLu
Number of Light Bulbs Required
5
Lamp Included
No
Series
Glacier
Housing Material
Steel
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Number of Lights
5
Collection
Glacier
Shade Finish/Color
Clear
Frame Material
Steel
Bulb Base
Candelabra
Location Rating
Damp

Description

Artistry joins industrial minimalism to produce a compelling look in light fixtures that work in both modern and transitional settings. The Glacier five-light flush mount ceiling light offers a decadent look of individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar space. Matte black finish steel is placed as a crown frame, adding a contrast in both style and finish and embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.