
Glacier Flush Mount, 5-Light, 16.75 In.W x 8 In.H, Modern Gold/Clear
Mfr # 1943F16-MGLD
Zoro # G211799561
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Length
16.75"
Height
8 in
Watts
60
Dimmable
Yes
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1943F16-MGLD
Zoro #
G211799561
UPC #
685659180916
Country of Origin
China
Dimensions
Length
16.75"
Width
16.75 in
Height
8 in
Canopy Dimensions
15.55 x 15.55
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
No
Number of Light Bulbs Required
5
Number of LEDs
Candelabra
Standards
CUL/cETLu
Series
Glacier
Housing Material
Steel
Shade Finish
Clear
Rated Location
Damp
Shade Material
Glass
Bulb Base
Candelabra
Collection
Glacier
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear
Number of Lights
5
Description
Choose lighting that speaks to the striking artistic design scheme chosen for impact in a modern or transitional space. The Glacier round five-light flush mount ceiling light offers a decadent look of individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar area. Modern gold finish steel is placed as a crown frame, adding a consistency in palette and motif and embellishing the gallery feel of a kitchen or entryway with both natural and industrial inspiration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.