Zoro Homepage

Glacier Flush Mount, 8-Light, 20.75 In.W x 8 In.H, Matte Black/Clear

  • Mfr # 1943F20-MB

  • Zoro # G911799519


product price: $662.00
/ea
Free Shipping & Returns

Key Features

Length
20.75"
Height
8 in
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943F20-MB
Zoro #
G911799519
UPC #
685659180923
Country of Origin
China

Dimensions

Length
20.75"
Width
20.75 in
Height
8 in
Canopy Dimensions
19.49 x 19.49

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Series
Glacier
Number of Light Bulbs Required
8
Lamp Included
No
Number of LEDs
Candelabra
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear
Collection
Glacier
Number of Lights
8
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Damp
Bulb Base
Candelabra

Description

Adding a compelling mix of artistry and natural elements to the mix, this round flush mount ceiling light captures the imagination. The Glacier round eight-light flush mount ceiling light offers a decadent look of individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a foyer, kitchen, or main living area. Matte black finish steel is placed as a crown frame, adding a contrast in both style and finish and embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.