Glacier Linear Chandelier, 7-Light, 11.75 In.W x 53.5 In.L x 11.5 In.H, Modern Gold/Clear

  • Mfr # 1943-53L-MGLD

  • Zoro # G211799370


product price:  $1,854.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Collection
Glacier
Standards
CUL/cETLu
Length
53.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1943-53L-MGLD
Zoro #
G211799370
UPC #
685659181074
Country of Origin
China

Dimensions

Length
53.5 in
Width
11.75 in
Height
11.5 in
Cord/Wire Length
170"
Canopy Dimensions
14.96 x 5
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"

Details

Item
Linear Chandelier
Fixture Wattage
100 W
Finish
Modern Gold
Collection
Glacier
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
100
Series
Glacier
Style
Architectural, Contemporary, Linear, Glass, Modern
Number of Lights
7
Material
Steel
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry
Location Rating
Dry
Shade Finish/Color
Clear
Frame Material
Steel
Bulbs Included
No

Description

A powerful blend of design aesthetics showcases the chic design of this seven-light steel and glass island light. The Glacier island light offers a decadent look of individual textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar setting. Lush modern gold finish steel creates a chic frame and canopy, adding consistency in both style and finish, embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.