Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenwood 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear

  • Mfr # 586CHB-BK

  • Zoro # G305842005


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
7.5"
Width
7.5"
Series
Glenwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586CHB-BK
Zoro #
G305842005
UPC #
685659153538
Country of Origin
China

Dimensions

Length
7.5"
Width
7.5"
Height
22.25"
Chain Length
72"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Series
Glenwood
Frame Finish
Black
Light Bulb Wattage
100 W
Dimmable
Yes
Style
Architectural, Transitional, Outdoor, Industrial, Urban, Restoration
Frame Material
Aluminum
UL Listed
CUL/cETLu
Shade Material
Glass
Rated Location
Damp
Shade Finish
Clear

Description

With a modern flair, this outdoor ceiling fixture from the Glenwood collection features a dark black finished frame hung by a drop mount chain. Perfectly suited for a more contemporary style home, this outdoor lighting fixture works nicely hung inside a covered portico or porch entryway. With a tube-like, clear glass cylinder sheathing the bulb and braced between a sleek aluminum lantern, this chain mount ceiling fixture adds a striking, yet humble look to greet you as you enter a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.