Ellington 1-Light Oil Rubbed Bronze Outdoor Hanging Lamp with Metal Cage Shade
- Mfr # 31134-ORB
- Zoro # G610083377
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Standard
UL/CUL
Connection Type
Hard Wired
Safety Rated
Wet
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31134-ORB
- Zoro #
- G610083377
- UPC #
- 046335917996
- Country of Origin
- China
Details
- Number of Lights
- 1
- Standard
- UL/CUL
- Finish
- Oil Rubbed Bronze
- Connection Type
- Hard Wired
- Safety Rated
- Wet
- Light Source
- Incandescent
Description
Chambery outdoor dark sky hanging lanterns are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features an intricate pattern of scroll grill work with a solid oil rubbed bronze finish that complements the exterior decor of any home. The sturdy, weather resistant cast aluminum construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.