Glenwood 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 586PHBR-533PM-BK

  • Zoro # G805836092


product price:  $318.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Series
Glenwood
Length
7.5"
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHBR-533PM-BK
Zoro #
G805836092
UPC #
685659153682
Country of Origin
China

Dimensions

Length
7.5"
Height
22"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Series
Glenwood
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Part of the Glenwood outdoor lighting collection, this pier mounted lighting fixture is perfect for mounting to walkway columns and deck corner posts. With a cylindrical, transparent glass globe fitted inside an open, aluminum metal frame, this lighting piece casts a bright glow around any home's outdoor entertainment space. With a dark black frame finish, this lantern fixture also complements existing patio color schemes and building materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.