Glenwood 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 586PHBS-SQPM-BK

  • Zoro # G605836209


product price:  $356.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Standards
CUL/cETLu
Height
22.5"
Series
Glenwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHBS-SQPM-BK
Zoro #
G605836209
UPC #
685659153729
Country of Origin
China

Dimensions

Height
22.5"
Width
7.5"
Length
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Standards
CUL/cETLu
Series
Glenwood
Bulb Base Type
Medium
Watts
100
Number of Lamps
1
Housing Material
Aluminum
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

From the Glenwood outdoor lighting collection, comes this ultra-modern and stylish pier mounted lighting fixture. Perfect for mounting to walkway columns and patio corner railings to illuminate an entertainment area for al fresco dinners and parties, its cylinder-shaped clear glass globe, nestled within an airy aluminum lantern frame, lends an understated contemporary look to any space. In addition, this outdoor lantern's alluring, deep black finish also complements your home's existing facade and building materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.