Glenwood 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 586PHMR-553PM-BK

  • Zoro # G305836264


product price:  $246.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Bulb Base Type
Medium
Series
Glenwood
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586PHMR-553PM-BK
Zoro #
G305836264
UPC #
685659153637
Country of Origin
China

Dimensions

Length
7.5"
Height
16"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Bulb Base Type
Medium
Series
Glenwood
Dimmable
Yes
Watts
60
Housing Material
Aluminum
Standards
CUL/cETLu
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

As part of the Glenwood lighting collection, this contemporary outdoor pier mounted fixture is perfectly suited for driveway columns and patio railings. Encased in a rectangular, ultra-modern aluminum frame, this lighting piece features a tube-style clear glass lantern that displays a bright bulb while protecting it from the elements. With a dark black finish throughout the frame and pedestal base, this pier mounted lantern fixture complements a variety of architectural facade styles and color palettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.