Shop Z-LITE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laurent Outdoor Post Mounted Fixture, 3-Light, 39 In.W x 107.5 In.H, Black/Clear Seedy
- Mfr # 599BP3-564P-BK
- Zoro # G911672089
product price:Â
$
1,604.00
/ea
Key Features
Finish
Black
Lamp Included
No
Standards
SGS
Housing Material
Aluminum
Watts
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599BP3-564P-BK
- Zoro #
- G911672089
- UPC #
- 685659184846
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Lamp Included
- No
- Standards
- SGS
- Housing Material
- Aluminum
- Watts
- 60 W
- Bulb Base Type
- Medium
- Max. Wattage
- 60
- Series
- Laurent
- Number of Lamps
- 3
- Dimmable
- Yes
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
- Frame Finish
- Black
- Location Rating
- Wet
- Collection
- Laurent
- Shade Finish/Color
- Clear Seedy
Dimensions
- Width
- 39 in
- Height
- 107.5 in
- Length
- 39"
Description
Add a bit of charm and whimsy rooted in Mid-Century Modern style to embellish decorative attitude in an exterior space. This three-light outdoor post mounted fixture from the Laurent collection invokes a vintage village feel with a mix of linear and ornate design elements. A black finish aluminum post and frame plays host to three delicate clear seedy glass globes, offering a sophisticated ambiance and plenty of ambient lighting for a front or back yard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.