Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenwood 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 586PHBR-BK

  • Zoro # G305836196


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
7.5"
Standards
CUL/cETLu
Number of Lamps
1
Series
Glenwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586PHBR-BK
Zoro #
G305836196
UPC #
685659153507
Country of Origin
China

Dimensions

Length
7.5"
Height
20"
Width
7.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
CUL/cETLu
Number of Lamps
1
Series
Glenwood
Housing Material
Aluminum
Dimmable
Yes
Bulb Base Type
Medium
Watts
100
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear
Coastal Item
Yes

Description

From the Glenwood outdoor lighting collection, this contemporary post mounted lighting fixture can be secured along railings to illuminate a spacious deck or veranda entertainment area. With a tube-like clear glass globe encased within an open aluminum lantern frame, this post mount fixture provides enough illumination for dining al fresco and holding late night chats into the night. It also features a dark black finish that complements your home's existing exterior building materials and color scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.