This item is Discontinued.

Z-Lite Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear 586PHMR-500P120-BK

Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear (Discontinued)

  • Mfr # 586PHMR-500P120-BK
  • Zoro # G205836197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHMR-500P120-BK
Zoro #
G205836197
UPC #
685659176940
Country of Origin
China

Dimensions

Height
133"
Width
5.5""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
60
Number of Lamps
1
Series
Glenwood

Description

An outdoor post mounted light fixture will provide an urban or industrial addition to your porch or patio. Boasting a black finish and a cylindrical clear glass shade, you can create just the right amount of light for any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.