This item is Discontinued.

Z-Lite Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear 586PHMR-500P96-BK

Glenwood 1 Light Outdoor Post Mounted Fixture, Black & Clear (Discontinued)

  • Mfr # 586PHMR-500P96-BK
  • Zoro # G205836159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHMR-500P96-BK
Zoro #
G205836159
UPC #
685659176957
Country of Origin
China

Dimensions

Width
5.5""
Height
109"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminum
Watts
60
Series
Glenwood
Number of Lamps
1

Description

An outdoor post mounted light fixture will provide an industrial or urban addition to your porch or patio. Boasting a black finish and a cylindrical clear glass shade, you can create just the right amount of light for any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.