Zoro Homepage

Glenwood 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 586B-BK

  • Zoro # G105836235


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
20.25"
Length
9.5"
Series
Glenwood
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586B-BK
Zoro #
G105836235
UPC #
685659153484
Country of Origin
China

Dimensions

Width
7.5"
Height
20.25"
Length
9.5"
Canopy Dimensions
5 in x 20-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Glenwood
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Rated Location
Wet
Shade Finish
Clear
Number of Lights
1
Shade Material
Glass
Coastal Item
Yes

Description

From the Glenwood collection comes this sophisticated, contemporary outdoor wall sconce, featuring a clear glass cylinder globe nestled inside a tall, rectangular aluminum frame. With a dark black finish that looks stylish and attractive against any exterior building materials, this wall sconce lends a striking, modern flair to any outdoor space. Flank a pair of these wall sconces beside a sliding glass door leading to a porch patio or veranda to provide adequate lighting and a relaxing glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.