Zoro Homepage

Glenwood 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 586S-BK

  • Zoro # G205836371


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Width
5.25"
Height
12.5"
Length
7"
Series
Glenwood
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586S-BK
Zoro #
G205836371
UPC #
685659153460
Country of Origin
China

Dimensions

Width
5.25"
Height
12.5"
Length
7"
Canopy Dimensions
4-1/2 in x 12-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Glenwood
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Bulb Base
Medium
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

From the Glenwood collection comes this sophisticated and contemporary outdoor wall sconce, which includes a clear glass cylinder globe held by a thin, cage-style aluminum frame. Featuring an elegant, dark black finish that complements your home's already existing facade, this wall sconce lends a striking, handsome element to any outdoor entertainment space. Take several of these sconces and flank a sliding glass door or surround a deck railing for a classy, understated look, while allowing ample lighting for hosting al fresco dinners or late night talks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.