Grayson Wall Sconce, 1-Light, 4.75 In.W x 5.75 In.L x 8.25 In.H, Chrome/Clear + Etched Opal

  • Mfr # 1949-1S-CH

  • Zoro # G211799943


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Width
4.75 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1949-1S-CH
Zoro #
G211799943
UPC #
685659192049
Country of Origin
China

Dimensions

Height
8.25 in
Width
4.75 in
Length
5.75 in
Backplate Dimensions
7.87"L x 4.72"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Watts
100
Standards
CETL
Location Rating
Damp
Shade Finish/Color
Clear + Etched Opal
Shade Material
Glass
Frame Material
Steel
Collection
Grayson
Bulb Base
Medium
Number of Lights
1
Frame Finish
Chrome

Description

A sleek layered design blending glass and steel begins a look of elegance in this one-light wall sconce, a great option for contemporary bath spaces. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance radiant chrome finish steel framing and show off a crisp mix of circles and lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.