
Grayson Wall Sconce, 1-Light, 4.75 In.W x 5.75 In.L x 8.25 In.H, Matte Black/Clear + Etched Opal
Mfr # 1949-1S-MB
Zoro # G811799923
product price:Â $92.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Width
4.75 in
Dimmable
Yes
Standards
CETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1949-1S-MB
Zoro #
G811799923
UPC #
685659192056
Country of Origin
China
Dimensions
Height
8.25 in
Width
4.75 in
Length
5.75 in
Backplate Dimensions
7.87"L x 4.72"W
Details
Dimmable
Yes
Item
Wall Sconce
Standards
CETL
Lamp Included
No
Lamp Watts
100
Bulb Base
Medium
Collection
Grayson
Shade Finish/Color
Clear + Etched Opal
Frame Finish
Matte Black
Location Rating
Damp
Shade Material
Glass
Frame Material
Steel
Number of Lights
1
Description
A sleek layered design blending glass and steel begins a look of elegance in this one-light wall sconce, a great option for contemporary bath spaces. Intricate detail is textural and artisan with clear glasswork in a cylinder shape, with an inner white diffuser. Etched opal and clear glass blend as they enhance bold matte black finish framing and show off a crisp mix of circles and lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.