Z-Lite
Hale 4 Light Vanity, Chrome & Clear, Frosted
Mfr # 3023-4V-LED
Zoro # G805834999
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Width 29.25"
- Housing Finish Chrome
- Number of Lights 4
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- NUVO 1 Light Dual Surface Mount Fixture Medium White (60-4803)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- Z-Lite Vanity Lights