This item is Discontinued.

Z-Lite Halliwell 5 Light Vanity, Brushed Nickel And Clear Seedy 461-5V-BN

Halliwell 5 Light Vanity, Brushed Nickel And Clear Seedy (Discontinued)

  • Mfr # 461-5V-BN
  • Zoro # G005835079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461-5V-BN
Zoro #
G005835079
UPC #
685659083323
Country of Origin
China

Dimensions

Height
10.5"
Width
38.25"

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Shade Material
Glass
Series
Halliwell
Lamp Watts
100

Description

Audaciously make a statement with this chic contemporary transitional fusion light. Ribbon like arms bend gracefully while holding a full fluted seedy glass shade. Opulent cultured sophistication shines in this brushed nickel finish five-light vanity fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.