This item is Discontinued.

Z-Lite Halliwell 9 Light Chandelier, Bronze & Matte Opal 7000-9BRZ

Halliwell 9 Light Chandelier, Bronze & Matte Opal (Discontinued)

  • Mfr # 7000-9BRZ
  • Zoro # G405836027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-9BRZ
Zoro #
G405836027
UPC #
685659065954
Country of Origin
China

Dimensions

Height
32.5"
Width
29"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Opal
Housing Material
Steel
Number of Lights
9
Series
Halliwell

Description

The ribbon inspired curved arms of the Halliwell collection, when paired with Matte Opal shades, create a look of elegant simplicity. Available in both Brushed Nickel and Bronze, these fixtures will add sophistication to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.