This item is Discontinued.

Z-Lite Harbor Lane 1 Light Outdoor Chain Light, Black & Matte Opal 542CHM-BK

Harbor Lane 1 Light Outdoor Chain Light, Black & Matte Opal (Discontinued)

  • Mfr # 542CHM-BK
  • Zoro # G605842101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
542CHM-BK
Zoro #
G605842101
UPC #
685659045895
Country of Origin
China

Dimensions

Length
7.5"
Width
7.5"
Height
12"
Chain Length
72"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
CUL/cETLu
Frame Material
Aluminum
Light Bulb Wattage
100 W
Style
coastal; nautical; seaside
Dimmable
Yes
Shade Material
Glass
Series
Harbor Lane
Frame Finish
Black
Shade Finish
Matte Opal
Rated Location
Wet

Description

The matte opal glass of the Harbor Lane family contrasts wonderfully with black cast aluminum fixtures. Predominantly square in shape, the fixtures taper narrow to the top with pillar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.