This item is Discontinued.

Z-Lite Harbor Lane 1 Light Outdoor Post Mount Light, Black & Matte Opal 542PHB-BK

Harbor Lane 1 Light Outdoor Post Mount Light, Black & Matte Opal (Discontinued)

  • Mfr # 542PHB-BK
  • Zoro # G905837050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542PHB-BK
Zoro #
G905837050
UPC #
685659045918
Country of Origin
China

Dimensions

Height
19.125"
Width
9"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Housing Material
Aluminum
Watts
100
Number of Lamps
1
Series
Harbor Lane

Description

The matte opal glass of the Harbor Lane family contrasts wonderfully with black cast aluminum fixtures. Predominantly square in shape, the fixtures taper narrow to the top with pillar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.