
Harden Pendant, 10-Light, 32 In.W x 11.75 In.H, Matte Black/White
Mfr # 1948P32-MB
Zoro # G711799771
product price: $826.00
/eaKey Features
Height
11.75 in
Width
32 in
Number of Lights
10
Collection Name
Harden
Shade Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948P32-MB
Zoro #
G711799771
UPC #
685659191608
Country of Origin
China
Dimensions
Height
11.75 in
Width
32 in
Canopy Dimensions
5"L x 5"W
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Cord/Wire Length
110"
Details
Number of Lights
10
Collection Name
Harden
Shade Material
Fabric
Item
Pendant
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
CETL
Bulb Base
Candelabra
Shade Finish/Color
White
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Damp
Description
Romantic style details embellish this transitional ten-light pendant delivering timeless beauty and construction of bold matte black finish steel. A drum silhouette is aesthetically pleasing as this fixture offers artisan ribbon waves cascading vertically down its banded frame, and a soft white fabric diffuser maintains pleasing lighting effects. Candelabra-style lights and a round canopy complete a checklist of features that round out an iconic look in a pendant that adds elegance to kitchens, foyers, and dining spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.