
Harden Wall Sconce, 3-Light, 8 In.W x 4.5 In.L x 22.5 In.H, Matte Black/White
Mfr # 1948-3S-MB
Zoro # G611799581
product price:Â $232.00
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Width
8 in
Dimmable
Yes
Standards
CETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1948-3S-MB
Zoro #
G611799581
UPC #
685659191462
Country of Origin
China
Dimensions
Height
22.5 in
Width
8 in
Length
4.5 in
Backplate Dimensions
22.5"L x 8"W
Details
Dimmable
Yes
Item
Wall Sconce
Standards
CETL
Lamp Included
No
Lamp Watts
60
Shade Finish/Color
White
Number of Lights
3
Frame Material
Steel
Location Rating
Damp
Bulb Base
Candelabra
Frame Finish
Matte Black
Collection
Harden
Shade Material
Fabric
Description
With an open-concept design marked by wavy vertical metal elements perfectly spaced on its matte black finish steel frame, this three-light wall sconce reflects a gallery influence as it illuminates hallways, living areas, and bedrooms. Candelabra-style lights glow through a white fabric diffuser, a tantalizing contribution to its curvy ribbon detailing. Timeless and seamless style add versatility and a theatrical flavor to this elegant wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.