Zoro Homepage

Harley 2 Light Flush Mount, Brushed Nickel

  • Mfr # 2302F2-BN

  • Zoro # G105835993


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302F2-BN
Zoro #
G105835993
UPC #
685659159493
Country of Origin
India

Dimensions

Length
12"
Width
12"
Height
5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Harley
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Rated Location
Damp

Description

Elegant simplicity offers a minimalist design that captures attention, making this contemporary flushmount metal drum two-light ceiling light a versatile selection. This light from the Harley collection is perfect for casual, easy living spaces, offering a sleek large-form silhouette with a shade made of brushed nickel finish steel. Bring industrial-inspired vibes to a kitchen, dining space, or hallway with this tasteful fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.