Z-Lite
Harmony 1 Light Pendant, Brushed Nickel & Blue
Mfr # 487P10-BN
Zoro # G905841422
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 10"
- Number of Lights 1
- Shade Material Glass
- Finish Brushed Nickel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-104)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- QUOIZEL Genie Mini Pendant (QPP4019BN)
- PROGRESS LIGHTING Globe LED Collection One-Light LED Pendant (P500147-009-30)
- Z-Lite Pendants