This item is Discontinued.

Z-Lite Harmony 1 Light Pendant, Olde Brass & Clear 486P14-OBR

Harmony 1 Light Pendant, Olde Brass & Clear (Discontinued)

  • Mfr # 486P14-OBR
  • Zoro # G805841423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486P14-OBR
Zoro #
G805841423
UPC #
685659153156
Country of Origin
China

Dimensions

Height
10"
Length
14"
Width
14"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Shade Material
Glass
Item
Pendant
Finish
Olde Brass
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Series
Harmony
Watts
100
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium

Description

Express your modern aesthetic with this eye-catching one-light pendant. The grooved, rounded shade is made from clear glass, suspended from a steel frame with an olde brass finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.