Zoro Homepage

Harper 1 Light Pendant, Brushed Nickel & Clear

  • Mfr # 3034P11-BN

  • Zoro # G205840910


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
14.25"
Length
11.5"
Width
11.5"
Number of Lights
1
Style
transitional, traditional, coastal, Sleek, Classical, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034P11-BN
Zoro #
G205840910
UPC #
685659169812
Country of Origin
China

Dimensions

Height
14.25"
Length
11.5"
Width
11.5"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Watts
100
Series
Harper
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Showcasing two tiers of off-white cloth shades, this metal chandelier brightens a room with mood-lifting ambiance. Ideal for traditional or transitional dining rooms, this sleek chandelier from the Emily collection flaunts a slender silhouette and a rich, warm, rubbed brass finish for effortless elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.