Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper 1 Light Pendant, Matte Black & Clear

  • Mfr # 3034P11-MB

  • Zoro # G105840904


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Height
14.25"
Length
11.5"
Width
11.5"
Number of Lights
1
Style
transitional, traditional, coastal, Sleek, Classical, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034P11-MB
Zoro #
G105840904
UPC #
685659169836
Country of Origin
China

Dimensions

Height
14.25"
Length
11.5"
Width
11.5"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Harper
Dimmable
Yes
Standards
CUL/cETLu
Watts
100
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Light up a bedroom or living room with this sleek, modern, brushed nickel pendant light from the Harper collection. Crafted with clean lines and a clear glass shade, this metal pendant light is an elegant addition to transitional or modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.