Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 483-1S-BN

  • Zoro # G805841805


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
10.5"
Width
6.5"
Dimmable
Yes
Finish
Brushed Nickel
Length
8.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483-1S-BN
Zoro #
G805841805
UPC #
685659156560
Country of Origin
China

Dimensions

Height
10.5"
Width
6.5"
Length
8.25"
Canopy Dimensions
4-3/4 in x 6-1/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
100
Housing Material
Steel
Series
Harper
Standards
CUL/cETLu
Number of Lights
1
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Frame Material
Steel
Shade Material
Glass

Description

Contemporary bathrooms light up with the chic, delicate design of this one-light wall sconce. With a conical shade crafted of clear glass, it adds a charming motif with a brushed nickel finish hand-tooled steel mount adding festive geometric accents. This light from the Harper collection dazzles in a custom bath space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.